Apply to be a TradeMaster!
Main product image of Ignition Transformer for Beckett AF II Burner
Magnifying glass
Hover image to zoom

Ignition Transformer for Beckett AF II Burner

Brand:
Allanson
SKU:
2741-658
Rating:
(10)
Q&A:
(3)
Ignition Transformer for Beckett AF II Burner
Magnifying glass
Hover image to zoom
$101.22 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 2741
  • Type: 658
  • Burner: Beckett AF II
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Beckett

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Beckett PSC Burner Motor (120V, 1/7 HP, 3450 RPM)
SKU: 21805U
R.W. Beckett

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I would buy the Ignition Transformer for Beckett AF II Burne

And I have bought this product over and over again! My heating furnace goes out at the coldest times of the year! SupplyHouse.com is very prompt in sending the item that I need; with in one or two days and I really appreciate that! This part is easy to install and works perfectly every time! This time I ordered another to have as an extra, so I don't even have to wait an hour to get it fixed; when it's cold even an hour is a long time!!! Thank you so much for the service your company provides.
Chilly Moma
WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A perfect fit for a custom application

We are a custom glass forming operation. As such, we design and build much of our own equipment. This device was a perfect fit for our latest project as it offered electrical leads that were easily integrated into our automated control.
DJD
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Arrived much quicker than expected, fit and works perfectly.
Ray
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

New and cheapest price I could fine. Delivery was spot on..
Mike
Ellwood City, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

Fit like it was supposed to. Good pricing, fast delivery. Very pleased.
Jim
Wv
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Product came in short time and fit, also worked great.
grease monkey
Sauquoit NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WARM friendly fast efficient service

I was thrilled to have top quality service & the expedited shipping option to ensure the furnace would be running as soon as possible. considering the nasty weather this winter 2015--nothing says "I LOVE YOU" to customers than warm & friendly & fast service. thanks a bunch! waiting for Spring comfortably.
mammamia05
NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and Easy

Simple, direct replacement. 4 screws, 2 wire nuts, and 10 minutes later there was heat again! Perfect.
HappyCustomer
SE, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and functional

The Beckett AF II is one of a few burners that does not use the spring contact points on it's ignition transformer. This transformer is one of two that works with this burner assembly, it's easy to install, 4 screws and 4 wires, and it works well.
Matt
Baltimore, MD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Yep - it's a replacement ignition transformer :) Works perfectly on a Beckett AFII oil burner.
Josh
Virginia
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: how can i ohm out this transformer to prove its good or bad

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would check the unit with a volt meter.

Was this review helpful to you?

Q: I have a webster trans type 312-25ax0202 code h94 l. would the sku model 2741-658 by allanson work as a substatude.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Allanson part 421-BT636 is the recommended functional replacement for Webster part 312-25AX0202.

Was this review helpful to you?

Q: Quite impressive but can this equipment cope with 50hz frequency system?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this part would not work on that system. We recommend that you use the solid state transformer, part 2275-658, instead. You can find it here: http://www.pexsupply.com/Allanson-2275-658-Solid-State-Ignition-Transformer-for-Becket-AFII-Burner-11677000-p

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy