Apply to be a TradeMaster!
Main product image of 22" x 22" Aluminum Egg Crate Return Grille (RE5T Series)
Magnifying glass
Hover image to zoom

22" x 22" Aluminum Egg Crate Return Grille (RE5T Series)

SKU:
45500
Rating:
(1)
Q&A:
(0)
22" x 22" Aluminum Egg Crate Return Grille (RE5T Series)
Magnifying glass
Hover image to zoom
$101.84 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features: Features:
  • Aluminum construction
  • Egg crate style face
  • Mount flush with T-Bar ceilings
  • Bright White or Mill Aluminum finish
  • Specs

    –
    Product Type:

    Return Grille

    Wall Opening (Inches):

    22" x 22"

    Width (Wall Opening):

    22"

    Height (Wall Opening):

    22"

    Overall Size:

    23-3/4" x 23-3/4"

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Width (Wall Opening)
    Height (Wall Opening)
    Overall Size
    CURRENT ITEM
    Product Image of 22" x 22" Aluminum Egg Crate Return Grille (RE5T Series)
    22" x 22" Aluminum Egg Crate Return Grille (RE5T Series)
    SKU: 45500
    (1)
    Return Grille
    22" x 22"
    22"
    22"
    23-3/4" x 23-3/4"
    Return Grille
    22" x 22"
    22"
    22"
    23-3/4" x 23-3/4"

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Never disappoints

    Been dealing with Supply House for several years now. Never disappoints
    HVAC
    New Jersey
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy