Apply to be a TradeMaster!
Main product image of 22" x 22" T-bar Aluminum Egg Crate Return Grill w/ Insulated Molded Back
Magnifying glass
Hover image to zoom
22" x 22" T-bar Aluminum Egg Crate Return Grill w/ Insulated Molded Back
Magnifying glass
Hover image to zoom
$86.44 each
In Stock
In Stock
Get 48 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
This item is a Bluefin Grille.

Specs

–
Width (Wall Opening):

22"

Application:

HVAC

Wall Opening (Inches):

22" x 22"

Material:

Aluminum

Height (Wall Opening):

22"

Overall Size:

23-3/4" x 23-3/4"

Product Type:

Return Grille

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Application
Wall Opening (Inches)
Material
Height (Wall Opening)
CURRENT ITEM
Product Image of 22" x 22" T-bar Aluminum Egg Crate Return Grill w/ Insulated Molded Back
22" x 22" T-bar Aluminum Egg Crate Return Grill w/ Insulated Molded Back
SKU: 4025032222WH
(1)
22"
HVAC
22" x 22"
Aluminum
22"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product. I'm purchasing more cases

Good product, great price. Works like a dream, almost too good!
Real Mechanic
Nevada
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy