Apply to be a TradeMaster!
Main product image of PCF1-10MB, 10" Deionization Specialty Filter Cartridge
Magnifying glass
Hover image to zoom

PCF1-10MB, 10" Deionization Specialty Filter Cartridge

Brand:
Pentair
SKU:
155273-43
Rating:
(0)
Q&A:
(0)
PCF1-10MB, 10" Deionization Specialty Filter Cartridge
Magnifying glass
Hover image to zoom
$50.56 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-2/3" Diameter
Product Highlight: Used With
ST-1, ST-2, ST-BC-20, ST-BC-12, ST-BC-8, ST-BC-4

Description

–
PCF1-10MB, 10" Deionization Specialty Filter Cartridge

Features:
  • Designed for deionizing water up to 16 megohms
  • All materials and construction are FDA-compliant
  • Three sizes and capacities

Note: Image may not be actual representation of item.

This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Application:

Commercial

Industrial

Laboratory

Type:

Specialty

Deionization

Max Water Temp (°F):

100°F

Height:

9-3/4"

Diameter (Inches):

2-2/3"

Reduction Claim:

Total Dissolved Solids (TDS)

Organics (TOC)

Used With:

ST-1

ST-2

ST-BC-20

ST-BC-12

ST-BC-8

ST-BC-4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy