The Day Savers – A National Tradesmen Day Contest
Main product image of ST-BC-20, 2" Heavy-Duty Stainless Steel Housing (125 GPM)
Magnifying glass
Hover image to zoom

ST-BC-20, 2" Heavy-Duty Stainless Steel Housing (125 GPM)

Brand:
Pentair
SKU:
156032-02
Rating:
(0)
Q&A:
(0)
ST-BC-20, 2" Heavy-Duty Stainless Steel Housing (125 GPM)
Magnifying glass
Hover image to zoom
156032-02 has been discontinued
Discontinued November 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
49-3/4"
Product Highlight: Diameter (Inches)
10" Diameter

Description

ST-BC-20, 2" Heavy-Duty Stainless Steel Housing (125 GPM)

ST-BC Series Stainless Steel Filter Housings offer a variety of solutions for your large-scale, heavy duty filtration needs. Simple to install and maintain, these housings are ideal for schools, restaurants, farms, institutions and industrial use. Holding from 4 to 20 cartridges, ST-BC Series Housings provide flow rates from 28-125 gpm (106-473 Lpm).

Housings are constructed of 304 stainless steel with a gray-silver epoxy finish. They include drains on both the “clean” and “dirty” sides of the sump.

ST-BC Series Housings are compatible with a complete range of filter cartridges, adding to their versatility.

Features:
  • Heavy duty units for large scale commercial/industrial applications
  • Brushed 304 stainless steel construction with a gray-silver epoxy finish
  • Ideal for high-temperature applications
  • Accepts complete range of standard double open end (DOE) cartridges

Specifications:
  • Housing – Brushed 304 stainless steel
  • Exterior finish – Epoxy
  • Temperature Rating– 40-300ºF (4.4-149ºC)
  • Maximum Pressure – 125 psi (8.6 bar)
  • Pipe Size – 2" NPT
  • Sealing Gasket – Buna-N

Note: Image may not be actual representation of item.

Replacement Filter Cartridge Options:

Specs

Product Type:

Filter Housing

Type:

High Temperature

Heavy-Duty

Application:

Commercial

Flow Rate (GPM):

125

Max Pressure (PSI):

125

Max Water Temp (°F):

300°F

Inlet Size:

2"

Outlet Size:

2"

Connection Type:

NPT

Height:

49-3/4"

Diameter (Inches):

10"

Housing Color:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need