Apply to be a TradeMaster!
Main product image of ST-2, 3/4" High Temperature Stainless Steel Housing
Magnifying glass
Hover image to zoom

ST-2, 3/4" High Temperature Stainless Steel Housing

Brand:
Pentair
SKU:
156018-02
Rating:
(0)
Q&A:
(0)
ST-2, 3/4" High Temperature Stainless Steel Housing
Magnifying glass
Hover image to zoom
156018-02 has been discontinued
Discontinued November 20, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
ST-1, 3/4" High Temperature Stainless Steel Housing
Brand:
Pentair
SKU:156017-02
(0)
Order by 6PM, receive 1 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
22-3/4"

Description

–
ST-2, 3/4” High Temperature Stainless Steel Housing

American Plumber high temperature housings are available in many sizes and styles. Our housings are manufactured from durable materials with proven performance, including glass-reinforced nylon and stainless steel.

Features:
  • Low-cost alternative to stainless and carbon steel housings
  • Durable glass-reinforced nylon construction
  • 0.75" NPT inlet/outlet and 10" length
  • Install unit after hot water heater to reduce suspended sediment
  • Ideal for a wide range of residential, commercial and industrial high temperature and high-pressure applications
  • Brushed 304 stainless steel sump with cast brass/nickel plated cap
  • 0.75" NPT inlet/outlet
  • Available in 10", 20" and 30" lengths

Note: Image may not be actual representation of item.

Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Type:

Specialty

High Temperature

Application:

Point of Entry

Max Pressure (PSI):

250

Material:

Stainless Steel

Max Water Temp (°F):

300°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Height:

22-3/4"

Diameter (Inches):

4-1/8"

Housing Color:

Stainless Steel

Used With:

AP117

CFB-PB10

PCF1-10MB

AP110

EPM-10

AP124

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need