Apply to be a TradeMaster!
Main product image of CFB-PB10, Modified Molded Carbon Block Drinking Water Filter Cartridge (0.5 Microns)
Magnifying glass
Hover image to zoom

CFB-PB10, Modified Molded Carbon Block Drinking Water Filter Cartridge (0.5 Microns)

Brand:
Pentair
SKU:
255681-43
Rating:
(0)
Q&A:
(0)
CFB-PB10, Modified Molded Carbon Block Drinking Water Filter Cartridge (0.5 Microns)
Magnifying glass
Hover image to zoom
255681-43 has been discontinued
Discontinued June 2, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-7/8" Diameter
Product Highlight: Used With
ST-BC-12, ST-1, ST-BC-8, ST-BC-20, ST-2, ST-BC-4

Description

–
CFB-PB10, Modified Molded Carbon Block Drinking Water Filter Cartridge (0.5 Microns)

CFB-PB Cartridges are modified molded block manufactured using our proprietary Fibredyne technology. This technology creates a unique filter media by attaching powdered activated carbon and lead adsorbent material onto a cellulose-free synthetic fiber matrix. This results in higher reduction efficiencies that resist plugging, offers longer life, and features the lowest pressure drop over the effective life of the cartridge of any available 0.5-micron filter cartridge.

Features:
  • Reduces particles as small as 0.5 micron in size by mechanical means
  • Reduces cysts such as Cryptosporidium and Giardia by mechanical means
  • Lead reduction through 2,000 gallons
  • Premium dirt holding capacity
  • High chlorine taste & odor and bad taste and odor reduction


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Drinking Water

Application:

Point of Use

Material:

Carbon

Filter Type:

Carbon Block

Flow Rate (GPM):

1

Micron Rating:

0.5

Service Life:

5000 Gallons

Max Water Temp (°F):

180°F

Height:

9-3/4"

Diameter (Inches):

2-7/8"

Reduction Claim:

Cryptosporidium parvum Oocysts

Chlorine Taste & Odor (CTO)

Giardia Cysts

Bad Taste & Odor

Used With:

ST-BC-12

ST-1

ST-BC-8

ST-BC-20

ST-2

ST-BC-4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm