Apply to be a TradeMaster!
Main product image of Metering Pillar Tap Faucet With Extended Spout 1.0 gpm/3.8 Lpf, 1340109.002
Magnifying glass
Hover image to zoom

Metering Pillar Tap Faucet With Extended Spout 1.0 gpm/3.8 Lpf, 1340109.002

SKU:
1340109.002
Rating:
(0)
Q&A:
(0)
Metering Pillar Tap Faucet With Extended Spout 1.0 gpm/3.8 Lpf, 1340109.002
Magnifying glass
Hover image to zoom
$100.18 each
In Stock
In Stock
Get 20 Fri, Nov 20
Flow Rate (GPM): 
1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Knob
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
The Pillar Tap Metering Faucet from American Standard is designed to withstand the rigors of heavy use. Especially durable for commercial establishments and public restrooms, this metering faucet features automatic shut-off to conserve water and vandal-resistant cast brass construction and aerator.

Features:
  • Ideal for public restrooms
  • Automatic shut-off stops water and energy waste
  • Vandal-resistant cast brass construction
  • Factory set for a maximum of 0.17 gallons per cycle
  • Optional grid drain, mixing valve and deck plates are available (sold separately)
  • 1.0 gpm/3.8 Lpf pressure-compensating VR aerator

Specifications:
  • Features: Vandal Resistant, Ceramic Disc Valves, Water Efficient
  • Fitting Features: Vandal Resistant, Ceramic Disc Valves
  • Fitting Handle Type: Knob
  • Fitting Material: Brass
  • Fitting Handle Height : 2.0
  • Fitting Handle Type: Knob
  • Fitting Max Deck Thickness: 2.0
  • Fitting No of Holes Required: 1
  • Warranty: 5 Year Limited Warranty

Specs

–
Drain Type:

No Drain

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CalGreen

Lead Free

Series:

Pillar Tap

Flow Rate (GPM):

1

Max Deck Thickness:

2"

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Handle Style:

Knob

Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Number of Holes:

1

3

Application:

Commercial

Installation Type:

Deck Mount

Spout Height:

2"

Type:

Metering

Connection Type:

Compression

Material:

Brass

Finish:

Polished Chrome

Number of Handles:

1

ADA:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy