Apply to be a TradeMaster!
Main product image of Metering Pillar Tap Faucet With Extended Spout 0.5 gpm/1.9 Lpf, 1340119.002
Magnifying glass
Hover image to zoom

Metering Pillar Tap Faucet With Extended Spout 0.5 gpm/1.9 Lpf, 1340119.002

SKU:
1340119.002
Rating:
(0)
Q&A:
(0)
Metering Pillar Tap Faucet With Extended Spout 0.5 gpm/1.9 Lpf, 1340119.002
Magnifying glass
Hover image to zoom
$106.90 each
In Stock
In Stock
Get 14 Tue, Nov 24
Flow Rate (GPM): 
0.5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Knob
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
The Pillar Tap Metering Faucet from American Standard is designed to withstand the rigors of heavy use. Especially durable for commercial establishments and public restrooms, this metering faucet features automatic shut-off to conserve water and vandal-resistant cast brass construction and aerator.

Features:
  • Ideal for public restrooms
  • Automatic shut-off stops water and energy waste
  • Vandal-resistant cast brass construction
  • Factory set for a maximum of 0.09 gallon flow per activation
  • Optional grid drain, mixing valve and deck plates are available (sold separately)
  • 0.5 gpm/1.9 Lpf pressure-compensating VR multi-laminar spray

Specifications:
  • Features: Vandal Resistant, Ceramic Disc Valves, Water Efficient
  • Fitting Features: Vandal Resistant, Ceramic Disc Valves
  • Fitting Handle Type: Knob
  • Fitting Material: Brass
  • Fitting Handle Height : 2.0
  • Fitting Handle Type: Knob
  • Fitting Max Deck Thickness: 2.0
  • Warranty: 5 Year Limited Warranty

Specs

–
Number of Holes:

1

3

Drain Type:

No Drain

Max Deck Thickness:

2"

Flow Rate (GPM):

0.5

Faucet Configuration:

Single Hole

Application:

Commercial

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

CalGreen

ASME A112.18.1 / CSA B125.1

Spout Height:

2"

Valve Type:

Ceramic Disc

Type:

Metering

Connection Size:

3/8"

Handle Style:

Knob

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Series:

Metering Pillar Tap

Finish Family:

Chrome

Connection Type:

Compression

Material:

Brass

Finish:

Polished Chrome

Number of Handles:

1

ADA:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy