| Handle Style: | Knob |
|---|---|
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Drain Type: | No Drain |
| Type: | Metering |
| Number of Holes: | 3 |
| Flow Rate (GPM): | 1 |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 CalGreen |
| Max Deck Thickness: | 1.5" |
| Installation Type: | Deck Mount |
| Spout Height: | 2.13" |
| Valve Type: | Ceramic Disc |
| Application: | Commercial |
| Series: | Metering |
| Faucet Configuration: | Centerset |
| Material: | Brass |
| Finish: | Polished Chrome |
| Number of Handles: | 2 |
| ADA: | Yes |
| Warranty: | 5 Year Limited |