| Flow Rate (GPM): | 0.5 |
|---|---|
| Product Type: | Bathroom Faucet |
| Series: | Metering |
| Handle Style: | Push Button |
| Approvals: | CalGreen Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 |
| Max Deck Thickness: | 1.5" |
| Country of Origin: | Mexico |
| Drain Type: | No Drain |
| Faucet Configuration: | Centerset |
| Number of Holes: | 3 |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Material: | Brass |
| Spout Height: | 2.13" |
| Type: | Metering |
| Finish: | Chrome |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Valve Type: | Cartridge |
| Application: | Commercial |