Apply to be a TradeMaster!
Main product image of Edgemere 2-Piece Dual Flush 1.6 gpf/6.0 Lpf and 1.1 gpf/4.2 Lpf Chair-Height Round-Front Toilet Less Seat (White)
Magnifying glass
Hover image to zoom

Edgemere 2-Piece Dual Flush 1.6 gpf/6.0 Lpf and 1.1 gpf/4.2 Lpf Chair-Height Round-Front Toilet Less Seat (White)

SKU:
204BA200.020
Rating:
(0)
Q&A:
(0)
Edgemere 2-Piece Dual Flush 1.6 gpf/6.0 Lpf and 1.1 gpf/4.2 Lpf Chair-Height Round-Front Toilet Less Seat (White)
Magnifying glass
Hover image to zoom
204BA200.020 has been discontinued
Discontinued November 20, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Height (Inches)
31-1/8" Height
Product Highlight: Width (Inches)
17" Width
Product Highlight: Length (Inches)
28-3/16" Length
Product Highlight: Color
White
Product Highlight: Depth (Inches)
28-3/16" Depth
Product Highlight: Finish
White

Description

Features:
  • Combination bowl and tank, less seat
  • 12" (305 mm) rough-in
  • High efficiency, low consumption, full flush (1.6 gpf/6.0 Lpf), conserving flush (1.1 gpf/4.2 Lpf)
  • Meets EPA WaterSense criteria
  • PowerWash rim scrubs bowl with each flush
  • Includes EZ-Install Tools
  • EverClean Antimicrobial Surface
  • 16-1/2" (419 mm) rim height for accessible applications
  • 2" (51 mm) fully glazed trapway
  • 9" x 8" (229 x 203 mm) water surface area;Five-year warranty;Best 1,000g MaP Flush score;Design coordinates with Edgemere Suite of fixtures

Specs

Height (Inches):

31-1/8"

Width (Inches):

17"

Application:

Residential

Length (Inches):

28-3/16"

Product Type:

Two Piece Toilet

ADA:

No

Gallons Per Flush:

1.1/1.6

Color:

White

Depth (Inches):

28-3/16"

Finish:

White

Series:

Edgemere

Material:

Vitreous China

Mount:

Floor

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need