Apply to be a TradeMaster!
Main product image of Cadet PRO 2-Piece 1.6 gpf/6.0 Lpf Chair Height Round Front 10" Rough Toilet Less Seat, 215BB004.021 (Bone)
Magnifying glass
Hover image to zoom

Cadet PRO 2-Piece 1.6 gpf/6.0 Lpf Chair Height Round Front 10" Rough Toilet Less Seat, 215BB004.021 (Bone)

SKU:
215BB004.021
Rating:
(0)
Q&A:
(0)
Cadet PRO 2-Piece 1.6 gpf/6.0 Lpf Chair Height Round Front 10" Rough Toilet Less Seat, 215BB004.021 (Bone)
Magnifying glass
Hover image to zoom
215BB004.021 has been discontinued
Discontinued December 1, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Height (Inches)
30-1/4" Height
Product Highlight: Depth (Inches)
26-1/4" Depth
Product Highlight: Color
Bone
Product Highlight: Length (Inches)
26-1/4" Length
Product Highlight: Width (Inches)
18" Width
Product Highlight: Shape
Round

Description

Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Features:
    • TRADE EXCLUSIVE TANK
    • 10-INCH ROUGH-IN
    • CHAIR-HEIGHT COMFORT Measures 17" tall, including seat, for ease of use compared to standard height. Slight variation in height may occur based on the height of the seat used.
    • ADA COMPLIANT Meets Americans with Disabilities Act requirements for use and accessibility
    • POWERWASH RIM Scrubs the bowl clean with every flush
    • FINISHING TOUCHES Includes color-matched bowl caps and trip lever
    • METAL PARTS Robust metal trip lever and metal shank fill valve
    • DURABLE CONSTRUCTION Made from quality vitreous china for strength and reliability
    • LESS SEAT - Toilet seat is sold separately

Specs

Height (Inches):

30-1/4"

Application:

Residential

Product Type:

Two Piece Toilet

Depth (Inches):

26-1/4"

Color:

Bone

Length (Inches):

26-1/4"

Width (Inches):

18"

ADA:

Yes

Series:

Cadet

Shape:

Round

Gallons Per Flush:

1.6

Material:

Vitreous China

Mount:

Floor

Finish:

Bone

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need