| Height (Inches): | 29" |
|---|---|
| Gallons Per Flush: | 1.28 |
| Mount: | Floor |
| ADA: | No |
| Depth (Inches): | 26-1/4" |
| Finish: | Linen |
| Length (Inches): | 26-1/4" |
| Material: | Vitreous China |
| Width (Inches): | 18" |
| Application: | Residential |
| Color: | Linen |
| Shape: | Round |
| Series: | Cadet |
| Product Type: | Two Piece Toilet |