Apply to be a TradeMaster!
Main product image of H2Option 2-Piece Dual Flush 1.28 gpf/4.8 Lpf and 0.92 gpf/3.5 Lpf Standard Height Round Front Toilet, No Seat (White)
Magnifying glass
Hover image to zoom

H2Option 2-Piece Dual Flush 1.28 gpf/4.8 Lpf and 0.92 gpf/3.5 Lpf Standard Height Round Front Toilet, No Seat (White)

SKU:
2889218.020
Rating:
(0)
Q&A:
(0)
H2Option 2-Piece Dual Flush 1.28 gpf/4.8 Lpf and 0.92 gpf/3.5 Lpf Standard Height Round Front Toilet, No Seat (White)
Magnifying glass
Hover image to zoom
2889218.020 has been discontinued
Discontinued October 27, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
White
Product Highlight: Length (Inches)
27-3/4" Length
Product Highlight: Width (Inches)
15" Width
Product Highlight: Depth (Inches)
27-3/4" Depth
Product Highlight: Shape
Round
Product Highlight: Material
Vitreous China

Description

Features:
  • Chrome plated top mounted push button actuator
  • Seats sold separately
  • EverClean surface included to help keep the bowl cleaner, longer
  • Dual flush 0.92/1.28 gpf H2Option
  • Siphon jet bowl technology with PowerWash rim provides optimal UHET performance
  • Limited lifetime warranty on chinaware
  • Limited five year warranty on all mechanical parts
  • 1.28 gallons per flush (1.28 gpf) helps to save water
  • Ultra-High Efficiency Toilets (UHETs) meet EPA WaterSense and MaP PREMIUM criteria

Specs

Spud Placement:

Top

Gallons Per Flush:

0.9|1.28

Color:

White

Length (Inches):

27-3/4"

Width (Inches):

15"

ADA:

No

Depth (Inches):

27-3/4"

Shape:

Round

Material:

Vitreous China

Product Type:

Two Piece Toilet

Height (Inches):

30"

Application:

Residential

Mount:

Floor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need