| Features: | Laminar Flow |
|---|---|
| Application: | Healthcare Commercial |
| Max Deck Thickness: | 1.5" |
| Number of Holes: | 3 |
| Type: | Manual |
| Handle Style: | Wrist Blade |
| Country of Origin: | Mexico |
| Faucet Configuration: | Widespread |
| ADA: | Yes |
| Flow Rate (GPM): | 1.5 |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free WaterSense |
| Connection Type: | NPSM |
| Drain Type: | No Drain |
| Product Type: | Bathroom Faucet |
| Finish: | Polished Chrome |
| Series: | Monterrey |
| Finish Family: | Chrome |
| Material: | Brass |
| Number of Handles: | 2 |
| Spout Height: | 7.25" |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |