Apply to be a TradeMaster!
Main product image of Monterrey 8" Widespread Gooseneck Faucet w/ Wrist Blade Handles 1.5 gpm/5.7 Lpm w/ Flexible Underbody (Chrome), 6540270.002
Magnifying glass
Hover image to zoom

Monterrey 8" Widespread Gooseneck Faucet w/ Wrist Blade Handles 1.5 gpm/5.7 Lpm w/ Flexible Underbody (Chrome), 6540270.002

SKU:
6540270.002
Rating:
(0)
Q&A:
(0)
Monterrey 8" Widespread Gooseneck Faucet w/ Wrist Blade Handles 1.5 gpm/5.7 Lpm w/ Flexible Underbody (Chrome), 6540270.002
Magnifying glass
Hover image to zoom
$176.93 each
In Stock
In Stock
Get 21 Wed, Nov 18
Flow Rate (GPM): 
1.5
Features: 
Flexible Underbody
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
Features:
  • Field-convertible rigid/swivel gooseneck spout with 5" (127 mm) reach
  • Cast brass valve bodies with flexible connections. 6" 12" (152 305 mm) C-C
  • 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
  • Washerless ceramic disc valves assure drip-free performance
  • Vandal-resistant wrist blade handles with red and blue indicators
  • 1.5 gpm/5.7 Lpm pressure-compensating aerator

Specs

–
Connection Type:

NPSM

Product Type:

Bathroom Faucet

Approvals:

CSA

Lead Free

WaterSense

ADA / ICC A117.1

Faucet Configuration:

Widespread

Country of Origin:

Mexico

Features:

Flexible Underbody

Installation Type:

Deck Mount

ADA:

Yes

Series:

Monterrey

Max Deck Thickness:

1.5"

Type:

Manual

Handle Style:

Wrist Blade

Finish Family:

Chrome

Connection Size:

1/2"

Application:

Healthcare

Commercial

Finish:

Polished Chrome

Flow Rate (GPM):

1.5

Valve Type:

Ceramic Disc

Number of Handles:

2

Number of Holes:

3

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy