| ADA: | Yes |
|---|---|
| Approvals: | ADA / ICC A117.1 WaterSense Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Max Deck Thickness: | 1" |
| Number of Handles: | 2 |
| Finish: | Polished Chrome |
| Product Type: | Bathroom Faucet |
| Valve Type: | Ceramic Disc |
| Faucet Configuration: | Centerset |
| Handle Style: | Lever |
| Series: | Edgemere |
| Connection Size: | 1/2" |
| Type: | Manual |
| Number of Holes: | 3 |
| Spout Height: | 4.88" |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Material: | Metal (Unspecified) |
| Finish Family: | Chrome |
| Drain Type: | Pop-Up |
| Country of Origin: | China |