Apply to be a TradeMaster!
Main product image of Edgemere 4" Centerset 2-Handle Bathroom Faucet 1.2 gmp/4.5 L/min w/ Lever Handles (Matte Black), 7018201.243
Magnifying glass
Hover image to zoom

Edgemere 4" Centerset 2-Handle Bathroom Faucet 1.2 gmp/4.5 L/min w/ Lever Handles (Matte Black), 7018201.243

SKU:
7018201.243
Rating:
(0)
Q&A:
(0)
Edgemere 4" Centerset 2-Handle Bathroom Faucet 1.2 gmp/4.5 L/min w/ Lever Handles (Matte Black), 7018201.243
Magnifying glass
Hover image to zoom
$260.65 each
In Stock
In Stock
Get 4 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-3/16" Length
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Centerset
Product Highlight: Depth (Inches)
6-3/16" Depth
Product Highlight: Width (Inches)
9-5/8" Width
Product Highlight: Mount
Deck

Description

–
Features:
  • All metal construction
  • Metal Lever Handles
  • Exclusive Widespread SpeedConnect Drain included for fast installation
  • EPA WaterSense Certified
  • ADA Compliant
  • 1.2 gallons per minute (4.5 liters per minute) maximum flow rate
  • Simple Installation: Fast and easy one person installation. Faucet drops in from top. Quick spin nuts secure faucet in place
  • 24" (610 mm) braided flexible supply hose

Specs

–
Length (Inches):

6-3/16"

Finish:

Matte Black

Installation Type:

Centerset

Flow Rate:

1.2 GPM

Number of Handles:

2

ADA:

Yes

Flow Rate (GPM):

1.2

Application:

Residential

Depth (Inches):

6-3/16"

Width (Inches):

9-5/8"

Type:

Manual

Mount:

Deck

Height (Inches):

7-5/16"

Material:

Metal

Country of Origin:

China

Series:

Edgemere

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy