Apply to be a TradeMaster!
Main product image of Colony PRO 2-Handle Bar Faucet 1.5 gpm/5.7 L/min, 7074400.002 (Chrome)
Magnifying glass
Hover image to zoom

Colony PRO 2-Handle Bar Faucet 1.5 gpm/5.7 L/min, 7074400.002 (Chrome)

SKU:
7074400.002
Rating:
(0)
Q&A:
(0)
Colony PRO 2-Handle Bar Faucet 1.5 gpm/5.7 L/min, 7074400.002 (Chrome)
Magnifying glass
Hover image to zoom
$80.31 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (3)

Replacement Parts List
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount

Description

–
Features:
  • Drip-free ceramic disc valves provide a lifetime of drip-free performance
  • Constructed from durable materials
  • Installation Type: 3-Hole Mount
  • Includes lever handles
  • Gooseneck spout is made of durable brass
  • Limited lifetime warranty

Specs

–
Country of Origin:

Mexico

Handle Style:

Lever

Product Type:

Bar / Prep Faucet

ADA:

Yes

Warranty:

Limited Lifetime

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Finish Family:

Chrome

Application:

Residential

Spout Height:

7.3"

Connection Size:

1/2"

Valve Type:

Ceramic Disc

Connection Type:

NPSM

Series:

Colony Pro

Number of Handles:

2

Faucet Configuration:

Centerset

Material:

Metal (Unspecified)

Flow Rate (GPM):

1.5

Installation Type:

Deck Mount

Finish:

Polished Chrome

Type:

Manual

Number of Holes:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy