Apply to be a TradeMaster!
Main product image of Colony PRO 2-Handle Bar Faucet 1.5 gpm/5.7 L/min (Stainless Steel), 7074400.075
Magnifying glass
Hover image to zoom

Colony PRO 2-Handle Bar Faucet 1.5 gpm/5.7 L/min (Stainless Steel), 7074400.075

SKU:
7074400.075
Rating:
(0)
Q&A:
(0)
Colony PRO 2-Handle Bar Faucet 1.5 gpm/5.7 L/min (Stainless Steel), 7074400.075
Magnifying glass
Hover image to zoom
$100.57 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Colony Pro centerset bar faucet installs on a sink or countertop deck in a 3-hole configuration and delivers up to 1.5 gpm. It features two lever handles, a brass gooseneck swivel spout, and ceramic disc valve cartridges for manual hot and cold control.
  • 1.5 gpm maximum flow rate
  • Centerset design with 4 in. centers
  • Deck-mount installation
  • Two lever handles
  • 1/4 turn washerless ceramic disc valve cartridges
  • Brass gooseneck swivel spout with 360° rotation
  • 1/2 in. NPSM male inlet shanks
  • Meets ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 61/Section 9, and NSF 372

Specs

–
Connection Type:

NPSM

Material:

Metal (Unspecified)

Country of Origin:

Mexico

Application:

Residential

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Connection Size:

1/2"

Type:

Manual

Number of Holes:

2

Series:

Colony Pro

Number of Handles:

2

Product Type:

Bar / Prep Faucet

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

ADA:

Yes

Finish:

Stainless Steel

Spout Height:

7.3"

Finish Family:

Stainless Steel

Flow Rate (GPM):

1.5

Warranty:

Limited Lifetime

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy