| Type: | Manual |
|---|---|
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 1 |
| Width (Inches): | 6" |
| Installation Type: | Centerset |
| Series: | Colony Pro |
| Length (Inches): | 6-3/8" |
| Country of Origin: | Mexico |
| Application: | Residential |
| Mount: | Deck |
| Depth (Inches): | 6-3/8" |
| Height (Inches): | 5-15/16" |
| Material: | Metal |
| ADA: | Yes |
| Flow Rate: | 1.2 GPM |
| Finish: | Chrome |
| Drain Type: | No Drain |