| Handle Style: | Lever |
|---|---|
| Application: | Residential |
| Number of Handles: | 1 |
| ADA: | Yes |
| Drain Type: | No Drain |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CalGreen Lead Free CEC ADA / ICC A117.1 |
| Max Deck Thickness: | 2.19" |
| Flow Rate (GPM): | 0.5 |
| Finish: | Polished Chrome |
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |
| Series: | Colony Pro |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Valve Type: | Ceramic Disc |
| Connection Type: | Compression |
| Type: | Manual |
| Spout Height: | 3.19" |
| Faucet Configuration: | Centerset |
| Country of Origin: | Mexico |