Apply to be a TradeMaster!
Main product image of Townsend 8" Widespread 2 Handle Bathroom Faucet 1.2 gpm w/ Lever Handles (Chrome), 7353801.002
Magnifying glass
Hover image to zoom

Townsend 8" Widespread 2 Handle Bathroom Faucet 1.2 gpm w/ Lever Handles (Chrome), 7353801.002

SKU:
7353801.002
Rating:
(0)
Q&A:
(0)
Townsend 8" Widespread 2 Handle Bathroom Faucet 1.2 gpm w/ Lever Handles (Chrome), 7353801.002
Magnifying glass
Hover image to zoom
$319.80 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever

Description

–
The Townsend 8-In. Widespread 3-Hole Bathroom Sink Faucet from American Standard is an elegant design with a high-arc spout. Designed for durability, this metal bathroom faucet features two ADA-compliant metal lever handles and a push pop-up drain that is simple to use and quick to install, requiring fewer parts than a standard drain. The Townsend bathroom sink faucet is available in an array of beautiful, on-trend finishes to complement any bathroom style.

Features:
  • 8-IN. WIDESPREAD FAUCET: Two-handle faucet fits a three-hole bathroom sink
  • DRIP-FREE: This two-handle bathroom faucet features quality ceramic disc valves ensuring drip-free performance for life
  • INCLUDES PUSH POP-UP DRAIN AND HOSES: Metal push pop-up drain and flexible stainless steel hoses for quick, easy installation
  • BUILT FOR RELIABILITY: Metal spout and handles ensure long-lasting dependability
  • SAVES WATER: Features 1.2 gpm/4.5 Lpm pressure-compensating aerator
  • DURABLE FINISHES: Faucet finish resists scratches, corrosion and easily wipes clean
  • WARRANTY: Limited lifetime warranty on function and finish
  • Flexible stainless steel cable - installs effortlessly in tight spaces.
  • Water-conserving 1.2 gpm/4.5 Lpm pressure-compensating aerator
Specifications:
  • Features: Ceramic Disc Valves
  • Fitting Features: Ceramic Disc Valves
  • Fitting Handle Material: Metal
  • Fitting Handle Type: Lever
  • Fitting Connection Size: 0-3/8
  • Fitting Handle Height : 3-7/8
  • Fitting Handle Type: Lever
  • Fitting Material: Brass
  • Fitting Max Deck Thickness 1-1/4
  • Fitting No of Holes Required: 3
  • Fitting Spout Reach: 5
  • Fitting Valve Material: Ceramic
  • Warranty: Limited Lifetime Warranty

Specs

–
Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

Application:

Residential

Series:

Townsend

Max Deck Thickness:

1.25"

Product Type:

Bathroom Faucet

Number of Holes:

3

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Installation Type:

Deck Mount

Connection Type:

Compression

Connection Size:

3/8"

Spout Height:

5.38"

Faucet Configuration:

Widespread

Type:

Manual

Drain Type:

Push Pop-Up / Clicker

Material:

Brass

Finish:

Polished Chrome

Number of Handles:

2

Handle Style:

Lever

ADA:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy