| Series: | Townsend |
|---|---|
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free WaterSense |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Type: | Manual |
| Connection Type: | Compression |
| Max Deck Thickness: | 1.25" |
| Drain Type: | Push Pop-Up / Clicker |
| Number of Holes: | 3 |
| Product Type: | Bathroom Faucet |
| Connection Size: | 3/8" |
| Finish Family: | Matte Black |
| Spout Height: | 5.38" |
| Material: | Brass |
| Finish: | Matte Black |
| Number of Handles: | 2 |
| Handle Style: | Lever |
| ADA: | Yes |
| Warranty: | Limited Lifetime |