Apply to be a TradeMaster!
Main product image of Reliant 3 4" Centerset 1-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handle, 7385003.002 (Chrome)
Magnifying glass
Hover image to zoom

Reliant 3 4" Centerset 1-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handle, 7385003.002 (Chrome)

SKU:
7385003.002
Rating:
(1)
Q&A:
(0)
Reliant 3 4" Centerset 1-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handle, 7385003.002 (Chrome)
Magnifying glass
Hover image to zoom
$125.84 each
In Stock
In Stock
Get 3 Tue, Nov 24

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
Features:
  • Speed Connect from American Standard the pre-assembled drain that makes American Standard the easiest brand bathroom faucet to instal
  • Cast Brass Waterway with Flexible Supply Hoses: Strong and durable. Less potential for leaks
  • Ceramic Disc Valve Cartridge: Assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements
  • Exclusive Speed Connect Metal Drain: Fewer parts. Installs in less time.No adjustments required - seals the first time, every time.Flexible stainless steel cable - installs effortlessly in tight spaces
  • Choice of Finishes: Available in Polished Chrome or Brushed Nickel (PVD).
  • Simple One-Person Installation: Faucet drops in from top. Quick spin nuts secure faucet in place
  • Flexible stainless steel cable - installs effortlessly in tight spaces.

Specs

–
Number of Handles:

1

Spout Height:

2.63"

Warranty:

Limited Lifetime

Faucet Configuration:

Centerset

Series:

Reliant 3

Valve Type:

Ceramic Disc

ADA:

Yes

Connection Type:

Compression

Finish Family:

Chrome

Handle Style:

Lever

Country of Origin:

Mexico

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Connection Size:

3/8"

Type:

Manual

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Finish:

Polished Chrome

Drain Type:

Grid Drain

Installation Type:

Deck Mount

Application:

Residential

Number of Holes:

3

Material:

Metal (Unspecified)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Never again

Purchased an American Standard faucet on May 16 2026. Received a confirmation with a May 21 delivery date. On May 29 2026 I still did not had not received the product. I called to inquire with no information given about when or if it would ever be shipped. Cancelled the order and would not recommend ever purchasing from them unless you are in no sort of hurry!!!
Roy
Oregon
6 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy