Shop Resideo Sale
Main product image of Reliant 3 4" Centerset 1-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handle, 7385007.002 (Chrome)
Magnifying glass
Hover image to zoom

Reliant 3 4" Centerset 1-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handle, 7385007.002 (Chrome)

SKU:
7385007.002
Rating:
(0)
Q&A:
(0)
Reliant 3 4" Centerset 1-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handle, 7385007.002 (Chrome)
Magnifying glass
Hover image to zoom
$113.73 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)

Description

–
Features:
  • Speed Connect from American Standard the pre-assembled drain that makes American Standard the easiest brand bathroom faucet to instal
  • Cast Brass Waterway with Flexible Supply Hoses: Strong and durable. Less potential for leaks
  • Ceramic Disc Valve Cartridge: Assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements
  • Exclusive Speed Connect Metal Drain: Fewer parts. Installs in less time.No adjustments required - seals the first time, every time.Flexible stainless steel cable - installs effortlessly in tight spaces
  • Choice of Finishes: Available in Polished Chrome or Brushed Nickel (PVD).
  • Simple One-Person Installation: Faucet drops in from top. Quick spin nuts secure faucet in place
  • Fewer parts. Installs in less time.

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Product Type:

Bathroom Faucet

Connection Type:

Compression

Finish Family:

Chrome

Finish:

Polished Chrome

Handle Style:

Lever

Application:

Residential

Type:

Manual

Drain Type:

No Drain

Number of Handles:

1

Series:

Reliant 3

ADA:

Yes

Country of Origin:

Mexico

Spout Height:

2.63"

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Faucet Configuration:

Centerset

Flow Rate (GPM):

1.2

Number of Holes:

3

Material:

Metal (Unspecified)

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy