Apply to be a TradeMaster!
Main product image of Reliant 3 4" Centerset 1-Handle Bathroom Faucet 0.5 gpm/1.9 L/min w/ Lever Handle, 7385050.002 (Chrome)
Magnifying glass
Hover image to zoom

Reliant 3 4" Centerset 1-Handle Bathroom Faucet 0.5 gpm/1.9 L/min w/ Lever Handle, 7385050.002 (Chrome)

SKU:
7385050.002
Rating:
(0)
Q&A:
(0)
Reliant 3 4" Centerset 1-Handle Bathroom Faucet 0.5 gpm/1.9 L/min w/ Lever Handle, 7385050.002 (Chrome)
Magnifying glass
Hover image to zoom
$115.47 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Finish: 
Polished Chrome
Flow Rate (GPM): 
0.5
Drain Type: 
No Drain
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever

Description

–
Features:
  • Cast Brass Waterway
  • Braided Flexible Supply Hoses with 3/8" Compression Connectors
  • Indexed (Red/Blue) Metal Lever Handle
  • Vandal resistant spray
  • Max 0.5gpm/1.9L/min. flow rate
  • Drain Options: Metail SpeedConnect Drain, Grid Drain, or Less Drain
  • Less Drain, Less Pop-Up Hole

Specs

–
Valve Type:

Ceramic Disc

Faucet Configuration:

Centerset

Finish:

Polished Chrome

Approvals:

CEC

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CalGreen

Lead Free

ADA / ICC A117.1

Product Type:

Bathroom Faucet

Connection Type:

Compression

Number of Holes:

3

ADA:

Yes

Installation Type:

Deck Mount

Application:

Commercial

Connection Size:

3/8"

Finish Family:

Chrome

Flow Rate (GPM):

0.5

Country of Origin:

Mexico

Series:

Reliant 3

Material:

Metal (Unspecified)

Handle Style:

Lever

Type:

Manual

Spout Height:

2.63"

Drain Type:

No Drain

Warranty:

Limited Lifetime

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy