| Connection Size: | 3/8" |
|---|---|
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.2 |
| Number of Holes: | 3 1 |
| Connection Type: | Compression |
| Approvals: | ADA / ICC A117.1 CEC WaterSense Lead Free |
| Number of Handles: | 1 |
| Product Type: | Bathroom Faucet |
| Country of Origin: | Mexico |
| Series: | Town Square S |
| Drain Type: | Push Pop-Up / Clicker |
| Finish: | Chrome |
| ADA: | Yes |
| Application: | Residential |
| Finish Family: | Chrome |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |
| Type: | Manual |