The Day Savers – A National Tradesmen Day Contest
Main product image of Town Square S Single Hole 1-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handle (Brushed Nickel), 7455107.295
Magnifying glass
Hover image to zoom

Town Square S Single Hole 1-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handle (Brushed Nickel), 7455107.295

SKU:
7455107.295
Rating:
(0)
Q&A:
(0)
Town Square S Single Hole 1-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handle (Brushed Nickel), 7455107.295
Magnifying glass
Hover image to zoom
$333.45 each
In Stock
In Stock
Get 1 Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Deck
Product Highlight: Installation Type
Single Hole
Product Highlight: Finish
Brushed Nickel

Description

Features:
  • Cast Brass Spout
  • Braided Flexible Hoses with 3/8" Compression Connectors
  • Includes Push-Pop drain for ease of installation and use
  • Lead Free
  • Optional Escutcheon Plate available (2555.101P)
  • WaterSense Certified
  • CEC Compliant Product

Specs

Mount:

Deck

Installation Type:

Single Hole

Type:

Manual

Flow Rate:

1.2 GPM

Application:

Residential

ADA:

Yes

Country of Origin:

Mexico

Number of Handles:

1

Flow Rate (GPM):

1.2

Finish:

Brushed Nickel

Series:

Town Square S

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy