Apply to be a TradeMaster!
Main product image of NextGen Selectronic Touchless Faucet, Battery-Powered w/ Above-Deck Mixing, 0.35 gpm/1.3 Lpm (Chrome), 7755203.002
Magnifying glass
Hover image to zoom

NextGen Selectronic Touchless Faucet, Battery-Powered w/ Above-Deck Mixing, 0.35 gpm/1.3 Lpm (Chrome), 7755203.002

SKU:
7755203.002
Rating:
(0)
Q&A:
(0)
NextGen Selectronic Touchless Faucet, Battery-Powered w/ Above-Deck Mixing, 0.35 gpm/1.3 Lpm (Chrome), 7755203.002
Magnifying glass
Hover image to zoom
$321.55 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Flow Rate (GPM): 
0.35
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)

Description

–
Features:
  • 5-Year CR-P2 lithium battery installed in faucet
  • Touchless operation limits the spread of germs
  • Above-deck mixing with removable handle
  • Dual inlets for hot and cold water
  • Clean, integrated design. No control box below deck
  • Easy installation and maintenance: Faucet installs from the top. All serviceable parts are easily accessible
  • Auto Purge: Periodically purges stagnant water
  • Safety Timer: Automatically turns water off after 55 seconds
  • Vandal-resistant 0.35 gpm/1.3 Lpm pressure-compensating multi-laminar spray
  • Optional deck plate for 4-inch (102 mm) or 8-inch (203 mm) centers available

Specs

–
Product Type:

Bathroom Faucet

Number of Holes:

3

1

Finish:

Polished Chrome

Application:

Commercial

Number of Handles:

0

Material:

Metal (Unspecified)

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

NSF/ANSI 61

Connection Size:

3/8"

Valve Type:

Solenoid

ADA:

Yes

Connection Type:

Compression

Installation Type:

Deck Mount

Power Supply:

Battery

Series:

NextGen Selectronic

Handle Style:

None (Sensor)

Finish Family:

Chrome

Country of Origin:

Mexico

Type:

Sensor (Touchless)

Flow Rate (GPM):

0.35

Faucet Configuration:

Single Hole

Drain Type:

No Drain

Spout Height:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy