| Faucet Configuration: | Single Hole |
|---|---|
| Approvals: | ADA / ICC A117.1 Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Connection Type: | Compression |
| Connection Size: | 3/8" |
| Spout Height: | 5" |
| Country of Origin: | Mexico |
| Number of Holes: | 1 3 |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Number of Handles: | 0 |
| Finish: | Polished Chrome |
| Material: | Metal (Unspecified) |
| Series: | NextGen Selectronic |
| Finish Family: | Chrome |
| Power Supply: | Battery |
| Handle Style: | None (Sensor) |
| Type: | Sensor (Touchless) |
| Flow Rate (GPM): | 0.5 |
| Application: | Commercial |
| Valve Type: | Solenoid |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 1.5" |