Apply to be a TradeMaster!
Main product image of NextGen Selectronic Touchless Faucet, Battery-Powered With SmarTherm Safety Shut-Off & ADM, 0.5 gpm/1.9 Lpm, 7755305.002
Magnifying glass
Hover image to zoom

NextGen Selectronic Touchless Faucet, Battery-Powered With SmarTherm Safety Shut-Off & ADM, 0.5 gpm/1.9 Lpm, 7755305.002

SKU:
7755305.002
Rating:
(0)
Q&A:
(0)
NextGen Selectronic Touchless Faucet, Battery-Powered With SmarTherm Safety Shut-Off & ADM, 0.5 gpm/1.9 Lpm, 7755305.002
Magnifying glass
Hover image to zoom
$351.75 each
In Stock
In Stock
Get 43 Thu, Jul 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
5 Year Limited Warranty

Description

This exclusive American Standard SmarTherm Safety Shut-Off is an innovative technology which integrates a thermostatic hot water temperature limiter into the faucet. SmarTherm is ASSE 1070 certified and automatically protects the user from scalding in case of a hot water surge or interruption to the cold water. This exceptional technology eliminates the need for a separate TMV to ensure ASSE 1070 protection. This NextGen Selectronic Commercial Faucet from American Standard also includes an above-deck mixing handle, which allows each user to adjust the water temperature to fit their needs. This faucet features clean lines and a sleek design for an elevated style in the bathroom. The integrated electronics locates the sensor, battery and solenoid valve in the faucet spout and eliminates the need for a control box.

Features:

  • 5-Year CR-P2 lithium battery installed in faucet
  • Touchless operation limits the spread of germs
  • SmarTherm safety shut-off prevents accidental scalding. ASSE 1070 certified
  • Above-deck mixing with removable handle
  • Dual inlets for hot and cold water
  • Clean, integrated design. No control box below deck
  • Easy installation and maintenance: Faucet installs from the top. All serviceable parts are easily accessible
  • Auto Purge: Periodically purges stagnant water
  • Vandal-resistant 0.5 gpm/1.9 Lpm pressure-compensating multi-laminar spray
  • Optional NextGen chrome deck plate for 4" (102 mm) centers or NextGen chrome deck plate for 8" (203 mm) centers available

Specifications:

  • Features: Touchless, Touchless,Scald Guard, Ceramic Disc Valves, Water Efficient
  • Fitting Features: Touchless, Scald Guard, Ceramic Disc Valves
  • Fitting Handle Type: Electronic
  • Fitting Material: Cast Metal
  • Fitting Max Deck Thickness: 1-1/2
  • Fitting No of Holes Required: 1
  • Warranty: 5 Year Limited Warranty
  • Batteries Included: Batteries Included
  • Battery Weight: Lithium

Specs

Product Type:

Faucet

Application:

Bathroom

Material:

Metal

Finish:

Polished Chrome

Type:

Sensor

Power Method:

Battery

Batteries Included:

1

ADA:

Yes

Lead Free:

Yes

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy