Apply to be a TradeMaster!
Main product image of Top Brace Wall-Mount Service Sink Faucet w/ 6" Vacuum Breaker Spout (Chrome), 8344012.002
Magnifying glass
Hover image to zoom

Top Brace Wall-Mount Service Sink Faucet w/ 6" Vacuum Breaker Spout (Chrome), 8344012.002

SKU:
8344012.002
Rating:
(0)
Q&A:
(0)
Top Brace Wall-Mount Service Sink Faucet w/ 6" Vacuum Breaker Spout (Chrome), 8344012.002
Magnifying glass
Hover image to zoom
$176.93 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Wall Mount

Description

–
Features:
  • Top brace for additional support for bucket
  • 6" (152 mm) vacuum breaker spout prevents back flow
  • Washerless ceramic disc valves assure drip-free performance
  • Vandal-resistant metal lever handles
  • 8" (203 mm) centers
  • Integral supply stops
  • 3/4" (19 mm) threaded hose end with bucket hook

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Connection Size:

1/2"

Material:

Brass

ADA:

Yes

Product Type:

Service Faucet

Handle Style:

Lever

Valve Type:

Ceramic Disc

Application:

Commercial

Finish:

Polished Chrome

Flow Rate (GPM):

20

Series:

Top Brace

Type:

Manual

Number of Holes:

2

Finish Family:

Chrome

Number of Handles:

2

Connection Type:

IPS / NPT

Installation Type:

Wall Mount

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy