Apply to be a TradeMaster!
Main product image of Top Brace Wall-Mount Service Sink Faucet with 6-Inch Vacuum Breaker Spout, 8344212.004
Magnifying glass
Hover image to zoom

Top Brace Wall-Mount Service Sink Faucet with 6-Inch Vacuum Breaker Spout, 8344212.004

SKU:
8344212.004
Rating:
(0)
Q&A:
(0)
Top Brace Wall-Mount Service Sink Faucet with 6-Inch Vacuum Breaker Spout, 8344212.004
Magnifying glass
Hover image to zoom
$168.08 each
In Stock
In Stock
Get 28 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Chrome

Description

–
Features:
  • Top brace for additional support for bucket
  • 6" (152 mm) vacuum breaker spout prevents back flow
  • Washerless ceramic disc valves assure drip-free performance
  • Vandal-resistant metal lever handles
  • 8" (203 mm) centers
  • Integral supply stops
  • 3/4" (19 mm) threaded hose end with bucket hook

Specifications:
  • Fitting Material: Brass

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Flow Rate (GPM):

20

ADA:

Yes

Installation Type:

Wall Mount

Connection Size:

1/2"

Connection Type:

IPS / NPT

Valve Type:

Ceramic Disc

Number of Holes:

2

Handle Style:

Lever

Product Type:

Service Faucet

Application:

Commercial

Type:

Manual

Finish Family:

Chrome

Material:

Brass

Finish:

Rough Chrome

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy