Apply to be a TradeMaster!
Main product image of Wall-Mount Service Sink Faucet w/ 3" Vacuum Breaker Spout (Chrome), 8350243.002
Magnifying glass
Hover image to zoom

Wall-Mount Service Sink Faucet w/ 3" Vacuum Breaker Spout (Chrome), 8350243.002

SKU:
8350243.002
Rating:
(1)
Q&A:
(0)
Wall-Mount Service Sink Faucet w/ 3" Vacuum Breaker Spout (Chrome), 8350243.002
Magnifying glass
Hover image to zoom
$167.38 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
Features:
  • 3" (76 mm) vacuum breaker spout prevents back flow
  • Washerless ceramic disc valves assure drip-free performance
  • Vandal-resistant metal lever handles
  • 8" (203 mm) centers
  • Integral supply stops
  • 3/4" (19 mm) threaded hose end with bucket hook

Specs

–
Flow Rate (GPM):

20

Product Type:

Service Faucet

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Application:

Commercial

Material:

Brass

Handle Style:

Lever

Country of Origin:

Mexico

Connection Size:

1/2"

Number of Handles:

2

Type:

Manual

Finish Family:

Chrome

Finish:

Polished Chrome

Installation Type:

Wall Mount

Connection Type:

IPS / NPT

ADA:

Yes

Number of Holes:

2

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Faucet looks nice with the chrome finish. Easy install.
KT
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy