Apply to be a TradeMaster!
Main product image of Wall-Mount Service Sink Faucet w/ 3" Vacuum Breaker Spout (Rough Chrome), 8350243.004
Magnifying glass
Hover image to zoom

Wall-Mount Service Sink Faucet w/ 3" Vacuum Breaker Spout (Rough Chrome), 8350243.004

SKU:
8350243.004
Rating:
(0)
Q&A:
(0)
Wall-Mount Service Sink Faucet w/ 3" Vacuum Breaker Spout (Rough Chrome), 8350243.004
Magnifying glass
Hover image to zoom
$138.18 each
In Stock
In Stock
Get 5 Thu, Nov 5

MANUALS (2)

Specification Sheet

This item replaces: 8350235.004

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Depth (Inches)
7-7/8" Depth
Product Highlight: Width (Inches)
12-1/2" Width
Product Highlight: Length (Inches)
7-7/8" Length
Product Highlight: Finish
Rough Chrome

Description

–
Features:
  • 3" (76 mm) vacuum breaker spout prevents back flow
  • Washerless ceramic disc valves assure drip-free performance
  • Vandal-resistant metal lever handles
  • 8" (203 mm) centers
  • Integral supply stops
  • 3/4" (19 mm) threaded hose end with bucket hook

Specs

–
Flow Rate (GPM):

20

Material:

Brass

ADA:

Yes

Type:

Manual

Flow Rate:

20 GPM

Country of Origin:

Mexico

Depth (Inches):

7-7/8"

Application:

Commercial

Width (Inches):

12-1/2"

Length (Inches):

7-7/8"

Finish:

Rough Chrome

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy