Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
D-100-83-AS Parts - D 100-83-AS Tankless Heater (Natural Gas)
Brand:
American Standard
SKU:
D-100-83-AS
Description
–
D 100-83-AS Tankless Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
14
Replacement Parts
Burner Tube, 232265, 50315073823
SKU:
50315073823
American Standard
1/2" PureFlow PolyAlloy PEX Crimp x 1/2" Closet Stop Valve (Plastic Nut)
SKU:
43003
Viega
Anode, 50315072903
SKU:
50315072903
American Standard
Extender, 62434
SKU:
62434
American Standard
Burner Orifice (Nat) #22, 50315072123
SKU:
50315072123
American Standard
75-76 Burner Assembly (Manifold, Pilot, Tcouple, Spreader & Plates), 50315075923
SKU:
50315075923
American Standard
Burner Spreader, 50315073633
SKU:
50315073633
American Standard
Manifold 75-76-As, 50315073303
SKU:
50315073303
American Standard
Pilot, 50315073313
SKU:
50315073313
American Standard
Thermostat, R11, 50315073193
SKU:
50315073193
American Standard
Thermocouple, Q309A2150 30", 50315071163
SKU:
50315071163
American Standard
Manifold 100-83-As, 50315074073
SKU:
50315074073
American Standard
T&P Valve, 3/4"L100XL-3, 1 5/8", 150210, 100,000 BTU, 66133, 50315073273
SKU:
50315073273
American Standard
Hand Hole Gasket, 50315073053
SKU:
50315073053
American Standard
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video