Apply to be a TradeMaster!
Main product image of 1/2" PureFlow PolyAlloy PEX Crimp x 1/2" Closet Stop Valve (Plastic Nut)
Magnifying glass
Hover image to zoom
1/2" PureFlow PolyAlloy PEX Crimp x 1/2" Closet Stop Valve (Plastic Nut)
Magnifying glass
Hover image to zoom
$5.77 each
BOX UP & SAVE 6%
$54.30 box of 10
$5.43 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F877, ASTM F1807, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp Straight Stop Valves provide a PolyAlloy PEX Crimp Connection and shut-off between PEX tubing.

Specs

–
Size:

1/2" x 1/2"

Material:

PolyAlloy

PEX Size:

1/2"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Thread Type:

Female

Standards Met:

ASTM F877

ASTM F1807

NSF

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Thread Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Trailer low point drain

I made this work for my low point drain. If I had to do over again I would get the double 1/2" crimp fitting
Fixer
Waterford Mi.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product- right price

Exactly what I needed for my travel trailer low point drains.
Dodge boy
Fresno Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy again from this supplier

Great product, saves time and money for Pex usage.
Mark
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I want to use these for my bathroom sink and comode. I'm running 1/2 inch PEX. Will they work?

Asked by Bob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This particular valve (part 43003) is designed to connect 1/2" PEX to a toilet.

Was this review helpful to you?
-

Maybe. The fittings for toilets are not the same as for sinks and there can be different sink connections. It sounds as if you are homeowner (not a plumber) and are hesitant to order something and maybe find that you can't use it. My suggestion: look carefully at what is connected now (or the connections if it is new), look at your local big box store to see what will work and then go back and compare it to the fittings that PEX Supply has. They have an excellent stock of material and ship promptly and at very good prices. But you have to know exactly what you need and what you are getting.

Was this review helpful to you?
-

I did in-fact use these valves on a kitchen sink. However I now prefer to use a ball valve and crimp/female coupling due to limited space behind the sink.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy