Apply to be a TradeMaster!
Main product image of AX-80 Extrol Expansion Tank (44.4 Gallon Volume) - Horizontal Model
Magnifying glass
Hover image to zoom

AX-80 Extrol Expansion Tank (44.4 Gallon Volume) - Horizontal Model

Brand:
Amtrol
SKU:
117-80
Rating:
(0)
Q&A:
(0)
AX-80 Extrol Expansion Tank (44.4 Gallon Volume) - Horizontal Model
Magnifying glass
Hover image to zoom
$2,551.25 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28
Tank Volume: 
44.4 Gallons
23 Gallons

This item replaces: 390178

Lift Gate

–
This product weighs 79 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
44.4 Gallons
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
240°F, 240°F Max Temp
Product Highlight: Diameter (Inches)
24" Diameter

Description

–
**NOTE: This is the horizontal model. Image depicts vertical model.

For five decades, Extrol has been the world's leading expansion tank. EXTROL was designed to control system pressure and help reduce energy consumption of heating and circulating operations.

Features:
  • Proven diaphragm design since 1954
  • Designed and constructed per ASME Section VIII, Division 1 standards
  • Factory pre-charged to 12 psig
  • Maximum working pressure of this specific model is 125 psig
  • Maximum operating temperature is 240°F

This model does NOT come with saddles.

Specs

–
Tank Volume:

44.4 Gallons

Application:

Heating

ASME:

Yes

Max Accepted Volume:

22.6 Gallons

Max Temp (F):

240°F

240°F

Max Pressure (PSI):

125

Precharged PSI:

12 psi

Connection Size:

1/2"

Diameter (Inches):

24"

Height (Inches):

29"

Connection Type:

NPTF

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy