| Tank Volume: | 23 Gallons |
|---|---|
| Application: | Heating |
| ASME: | Yes |
| Max Accepted Volume: | 11.3 Gallons |
| Max Temp (F): | 240°F |
| Max Pressure (PSI): | 150 |
| Precharged PSI: | 12 psi |
| Connection Size: | 3/4" |
| Length (Inches): | 33" |
| Diameter (Inches): | 15" |
| Weight (lbs): | 82 lbs |
| Height (Inches): | 33" |
| Connection Type: | NPTF |
| Warranty: | 5 Year |