Apply to be a TradeMaster!
Main product image of RX-15 Radiant Extrol Expansion Tank (2 Gallon Volume)
Magnifying glass
Hover image to zoom

RX-15 Radiant Extrol Expansion Tank (2 Gallon Volume)

Brand:
Amtrol
SKU:
140-705
Rating:
(9)
Q&A:
(1)
RX-15 Radiant Extrol Expansion Tank (2 Gallon Volume)
Magnifying glass
Hover image to zoom
140-705 has been discontinued
Discontinued June 23, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
EX-15PRO Extrol Pro Expansion Tank (2 Gallon Volume)
Brand:
Amtrol
SKU:101-3
(0)
Order by 6PM, receive 20 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Tank Volume
2 Gallons
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Height
12.626"
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Thread Type
Male Thread Type

Description

Note: This is designed for closed, low temperature systems with a maximum operating temperature of 200° F. The product can be used in glycol applications and features a plastic liner that is compatible with barrier and non-barrier tubing.

Specifications
  • Tank Volume: 2.0 gallons
  • Max. Accept. Volume: .9 gallons
  • Height: 12-5/6"
  • Diameter: 8"
  • System Connection: 1/2"
  • Shipping Weight: 5 lbs.

Performance Data
  • Utilizes internal plastic liner for corrosion resistance in system with high oxygen content or non-barrier tubing
  • Pre-charge should be adjusted to equal system fill pressure
  • Brass fitting polypropyline liner for corrosion resistance
  • Maximum working pressure: 100 psig
  • Maximum operating temperature: 200 degrees F

Specs

Tank Volume:

2 Gallons

Height:

12.626"

Application:

Heating

Max Pressure (PSI):

100

Diameter (Inches):

8"

Max Accepted Volume:

0.9 Gallons

Thread Size:

1/2"

Thread Type:

Male

Warranty:

5 Year

Max Temp (F):

200°F

Precharged PSI:

12 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

8" HydroClaw Expansion Tank Support Bracket

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Fit the bill exactly

Used as a expansion tank on my radiant floor system
AJ
Westwood NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great company

Bought a lot of stuff for my boiler install. Shipping was fast and mostly free. Parts were not readily available at local stores, and their inventory is excellent. Staff is knowlegible and courteous.
Stever
Shoreline, Wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent service

product availability was good, packaging was excellent. Thanks
lc
aitkin, mn
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for Open loop / potable water!

Despite what other websites say in their product descriptions, the RX-15 is NOT for potable water. The User Guide explicitly warns against this use.
Kevin
Seattle, WA
8 years ago
Was this review helpful to you?

no problems so far

easy to use and just the right size
none
sonora ca
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality & Value

Mounted this tank just prior to the first circulator pump on the hot side of my radiant heat system. Secured to concrete wall using the Hydroclaw bracket and Tapcon screws - really solid and secure. This was a retrofit on an existing system, so I connected using an existing hose bib, some 1/2 pex tubing and sharkbite fittings. Easy to charge with a bicycle pump to house pressure. Very good build quality, great warranty.
Jim
Monroe, NH
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RX-15 - perfect fit, delivered 1st time

I had already tried to purchase this item from another source, only to recieve the same wrong product twice. When I called PexSupply to verify that I was ordering the correct item, the person who I spoke with would not recommend any Expansion Tank without verifying that it was the right choice. I am very pleased with both PexSupply and the tank. It was an exact fit.
Home Repairman
Portland, Ore
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Met 100% expectations

Works great in the tight space of my furnace
Ikabob
Ohio
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks Good

Simple and clean. Thread is NOT 3/4 but 1/2 Male NPT coming off the tank.
P@
Land of Enchantment
15 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between the RX-15 and EX-15 Extrol expansion tanks? Do each of them have the butyl EPDM barrier? What is the expected life of each?

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Radiant Extrol models have an additional plastic liner, protecting the tank from corrosion in higher oxygen systems such as those not using oxygen barrier tubing. Both tanks should have similar service life so long as they are in installed in the correct type of systems.

Was this review helpful to you?