Shop Klein Tools Limited Time Promotion
Main product image of 8" HydroClaw Expansion Tank Support Bracket
Magnifying glass
Hover image to zoom

8" HydroClaw Expansion Tank Support Bracket

SKU:
HC8-B
Rating:
(46)
Q&A:
(2)
8" HydroClaw Expansion Tank Support Bracket
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 29 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Diameter (Inches): 
8"

MANUALS (1)


This item replaces: HC8-A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter

Description

–
Note: Item may come in silver or gold.

HydroClaw Expansion Tank Bracket provides a safe and reliable method of mounting your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 8" nominal. Bracket Diameter: 8"

Fits the following Expansion Tank Models:

Specs

–
Diameter (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

THERM-X-TROL ST-5 Expansion Tank
SKU: 140N43
Amtrol

Product Reviews

4.89 out of 46 reviews
100% would recommend this product
4.89
out of 46 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
2%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good solid mount

Mounted the expansion tank solidly and easily for our water heater. Rubber helps securely hold the tank while tightening the band clamp and make a nice clean job when done.
VS

Most Liked Negative Review

Works great but overpriced

This product works great, but it is over priced and greatly over engineered. I bought it because it was the only available choice that could solve the problem which was to take the weight off the pipes attached to the tank in a simple and easy manner.
Showing 1-10 of 46 reviews

Expansion Tank Bracket

This expansion tank hanging bracket is well made and works perfect.
John
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

Great products, great prices, fast shipping. Can't hate that!
john
OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

looks better than other expansion tank support brackets out there and is very secure
sam
62650
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Bracket

I used this to support a T-5 expansion tank for an indirect hot water heater at my son's house. It is a strong, high quality bracket.
BillM
Eastern Mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product but it is overkill for this application

The part is well built. comes together easily and is very sturdy. I think this is overkill for the application. I had a small expansion tank and this seems a bit overkill but it did work great.
MS
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for small pressure tanks

I used this with a 2 gallon pressure tank for a well. Supporting the tank helped manage the pex pipes connected to the tank tee.
twiga65
CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would purchase again!

Perfect for a 5lb propane tank to mount on my rig
Johnny
West Covina Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

I was adding an expansion tank to my system since it was now required by code. I was looking for a solid mount which I could attach to a metal down-rod. It worked perfectly. Much better than the large metal worm gear attachments I was looking at.
Stew
St Peters, MO
4 years ago
Was this review helpful to you?

I would perches again

Installed for expansion tank. Holds it well and secure.
T-top
Upstate New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great for 5lb propane tank

Mounted this on the back of my jeep for a 5lb propane tank to use camping ect. It is perfect, I did use tampere prof bolts on the hinge and the closing side. The unit is made with good steel it doesn't deform or bend when tightening it down around the tank. Solid product.
NW Jeep guy
OREGON
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How much space does this bracket leave between the tank and the wall?

Asked by denny 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This would leave a 1-1/4" space between the tank and the wall.

Was this review helpful to you?

Q: I purchased a Watts expansion tank, diameter reads 8 1/2 in. Will this bracket work on this unit.

Asked by none 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

i dont think so thats made for 8", the QS-5 will hold up to 9"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy