Apply to be a TradeMaster!
Main product image of Flexconsole - 1/2" x 1/2" NPT - Steel (Red)
Magnifying glass
Hover image to zoom

Flexconsole - 1/2" x 1/2" NPT - Steel (Red)

Brand:
Flamco
SKU:
97975
Rating:
(14)
Q&A:
(1)
Flexconsole - 1/2" x 1/2" NPT - Steel (Red)
Magnifying glass
Hover image to zoom
$33.60 each
In Stock
In Stock
Get 101 Mon, Nov 2
Order by 6PM, receive Monday
Size: 
1/2" x 1/2"

MANUALS (1)


This item replaces: F97975

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Color
Red
Product Highlight: Material
Steel

Description

–
Note: Application: ONLY suitable for hydronic systems.

With the Flexconsole, the Flexcon vessel is set up vertically, fitted to the water connection, with the water nipple fitted on connection B of the console and the expansion pipe fitted to connection A. Equipped with a wall plate with two slots for accurate wall mounting.

Technical Specification
  • Suitable for water, max. 50% glycol.
  • Supports tank volume up to 6.6 gallons.
  • Temperature range from -10 °C to 120 °C.
  • Maximum working pressure is 10 bar and minimum working pressure is 0.2 bar.
  • In accordance with ANSI/ASME B1.20.1.
  • Application: ONLY suitable for hydronic systems.

Specs

–
Size:

1/2" x 1/2"

Color:

Red

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.79 out of 14 reviews
100% would recommend this product
4.79
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

yes

Worked well to hold the expansion tank up. I usually hang from bottom of air separator but I used a hydroponic separator this time and will be in the future. I will be purchasing in the future. Only thing I would like is that there was a pipe tapping on the top side of the unit for a connection, that would make it a little more universal.
VS

Most Liked Negative Review

Great product, poor QC

I've purchased and installed quite a few of these. They're awesome for the intended purpose, but about 30% of them I get have bad threads in the 1/2" FPT connections. Some are egg-shaped, some have really shallow threads, and some have really tight threads. Getting them to seal is a crapshoot. The most recent one, both ports were visually egg shaped and of course both leaked- one with a sch80 iron nipple and the other with a copper male adapter. I took it apart and made up the joints again, 3 times each, and still no luck sealing so I threw it in the scrap pile. I will keep buying them, but just make sure you've got unions in your lines to fix the leaks.
Showing 1-10 of 14 reviews

Excellent option for wall hunf expansion tanks.

This unit gives you the option to hang the expansion tank in a convenient location without cluttering up the pipe work, which is cluttered up enough.
Bondedheat
SMithtown, NY 11787
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great way to support ex-tank
Radman
Seattle WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, poor QC

I've purchased and installed quite a few of these. They're awesome for the intended purpose, but about 30% of them I get have bad threads in the 1/2" FPT connections. Some are egg-shaped, some have really shallow threads, and some have really tight threads. Getting them to seal is a crapshoot. The most recent one, both ports were visually egg shaped and of course both leaked- one with a sch80 iron nipple and the other with a copper male adapter. I took it apart and made up the joints again, 3 times each, and still no luck sealing so I threw it in the scrap pile. I will keep buying them, but just make sure you've got unions in your lines to fix the leaks.
GroundUp
Foley, MN
4 years ago
Was this review helpful to you?

Answer to your problem

Perfect support for tank and looks good.
Promax
Yonkers N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Bracket

Very sturdy to support a water logged tank. Only change I would make is to just leave another port for 1/2" on top instead of the manual bleeder. You could then install an auto "can vent" especially at remote installations.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?

yes

Worked well to hold the expansion tank up. I usually hang from bottom of air separator but I used a hydroponic separator this time and will be in the future. I will be purchasing in the future. Only thing I would like is that there was a pipe tapping on the top side of the unit for a connection, that would make it a little more universal.
Root
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

We use these allot when tank will be in the way and you have wall space. Use them when we use a board.
Steven
Essex Ct.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Saves time , looks professional and Best of all it supports the expansion tank without additional braces required.
ACG Mechanical
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Installation Approach

This is the item you need if your mounting the expansion tank in a 12 to 6 o'clock installation on your furnace or hot water heater. There are tow types one for potable water and one for domestic water sources.
Phil
Long Island, New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Great solution for hanging extrol tank. They thought of everything, even comes with bleeder.
Chuck
Far Hills, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would this hold a 60 pounder?

Asked by Hassan 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Hassan! The Flexconsole is rated to hold up to 650 pounds.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy