Apply to be a TradeMaster!
Main product image of 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater (Metallic Gray)
Magnifying glass
Hover image to zoom

41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater (Metallic Gray)

Brand:
Amtrol
SKU:
2703Z01-5
Rating:
(0)
Q&A:
(0)
41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater (Metallic Gray)
Magnifying glass
Hover image to zoom
$2,156.16 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 124 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
41 Gallons
Product Highlight: Height (Inches)
48" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Warranty
Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts Warranty
Product Highlight: BTU Input
40000 BTUs
Product Highlight: Color
Blue

Description

–
41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater (Metallic Gray)

Specs

–
BTU Input:

40000

Capacity (Gallons):

41

Cold Water Inlet (NPTM):

3/4"

Connection Location:

Top

Hot Water Outlet (NPTF):

3/4"

Height (Inches):

48"

Boiler Supply:

3/4"

Diameter (Inches):

22"

Boiler Return:

3/4"

Weight (lbs):

124 lbs

Boiler Connection:

NPTM

Warranty:

Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts

Color:

Blue

Finish:

Gray

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy