Shop Limited Time Deals
Main product image of 119 Gallon WHS-120 BoilerMate Premier Series Indirect-Fired Water Heater
Magnifying glass
Hover image to zoom

119 Gallon WHS-120 BoilerMate Premier Series Indirect-Fired Water Heater

Brand:
Amtrol
SKU:
2775S5019
Rating:
(0)
Q&A:
(0)
119 Gallon WHS-120 BoilerMate Premier Series Indirect-Fired Water Heater
Magnifying glass
Hover image to zoom
2775S5019 has been discontinued
Discontinued February 2, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity (Gallons)
119 Gallons
Product Highlight: Height (Inches)
71" Height
Product Highlight: Diameter (Inches)
29-3/4" Diameter
Product Highlight: Warranty
Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts Warranty
Product Highlight: BTU Input
40000 BTUs
Product Highlight: Material
316-L Stainless Steel

Description

The Premier Series BoilerMate indirect water heater is an excellent choice for customers with large homes and high-end installation.

Features:
  • SmartControl, packaged without circulator
  • Stainless steel construction - high grade 316-L stainless steel resists aggressive water conditions
  • Includes drain and T&P valve
  • Thick, urethane foam insulation loses less than 1/2°F per hour in standby
  • Rugged, dent-resistant plastic outer jacket
  • High flow domestic water connections with no dip tube provides minimal pressure drop
  • Heat Exchanger is removable for cleaning or service
  • Multiple pass design allows high boiler flow with minimal pressure drop

Specs

BTU Input:

40000

Material:

316-L Stainless Steel

Capacity (Gallons):

119

Cold Water Inlet (NPTM):

1"

Height (Inches):

71"

Hot Water Outlet (NPTF):

1"

Diameter (Inches):

29-3/4"

Weight (lbs):

210 lbs

Warranty:

Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts

Boiler Supply:

3/4"

Boiler Return:

3/4"

Boiler Connection:

NPTM

Color:

Blue

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM