The Day Savers – A National Tradesmen Day Contest
Main product image of 60 Gallon WHS-60ZC BoilerMate Commercial Indirect-Fired Water Heater
Magnifying glass
Hover image to zoom

60 Gallon WHS-60ZC BoilerMate Commercial Indirect-Fired Water Heater

Brand:
Amtrol
SKU:
2775S5027
Rating:
(0)
Q&A:
(0)
60 Gallon WHS-60ZC BoilerMate Commercial Indirect-Fired Water Heater
Magnifying glass
Hover image to zoom
$3,829.14 each
Backorder
Backorder
Get it Tue, Sep 29 - Thu, Oct 29

Lift Gate

This product weighs 170 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons)
60 Gallons
Product Highlight: Height (Inches)
54" Height
Product Highlight: Diameter (Inches)
26" Diameter
Product Highlight: Warranty
Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts Warranty
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Material
316-L Stainless Steel

Specs

BTU Input:

100000

Material:

316-L Stainless Steel

Capacity (Gallons):

60

Cold Water Inlet (NPTM):

1"

Height (Inches):

54"

Hot Water Outlet (NPTF):

1"

Diameter (Inches):

26"

Weight (lbs):

168 lbs

Boiler Supply:

1"

Warranty:

Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts

Boiler Connection:

NPTM

Color:

Blue

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

5 Replacement Parts

Z Control Retrofit Kit (for WHS model), 2775-455
SKU: 2775-455
Amtrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy