| BTU Input: | 40000 |
|---|---|
| Material: | 316-L Stainless Steel |
| Capacity (Gallons): | 80 |
| Cold Water Inlet (NPTM): | 1" |
| Height (Inches): | 66" |
| Hot Water Outlet (NPTF): | 1" |
| Diameter (Inches): | 26" |
| Weight (lbs): | 190 lbs |
| Warranty: | Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts |
| Boiler Supply: | 3/4" |
| Boiler Return: | 3/4" |
| Boiler Connection: | NPTM |
| Color: | Blue |
| Application: | Plumbing |