Apply to be a TradeMaster!
Main product image of 80 Gallon DC-80DW BoilerMate Premier Series Dual Coil Indirect-Fired Water Heater
Magnifying glass
Hover image to zoom

80 Gallon DC-80DW BoilerMate Premier Series Dual Coil Indirect-Fired Water Heater

Brand:
Amtrol
SKU:
2775S5030
Rating:
(0)
Q&A:
(1)
80 Gallon DC-80DW BoilerMate Premier Series Dual Coil Indirect-Fired Water Heater
Magnifying glass
Hover image to zoom
$5,277.82 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
66" Height
Product Highlight: Diameter (Inches)
26" Diameter
Product Highlight: Warranty
Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts Warranty
Product Highlight: BTU Input
40000 BTUs
Product Highlight: Material
316-L Stainless Steel

Description

–
The Premier Series BoilerMate indirect water heater is an excellent choice for customers with large homes and high-end installation.

Features:
  • SmartControl, packaged without circulator
  • Stainless steel construction - high grade 316-L stainless steel resists aggressive water conditions
  • Includes drain and T&P valve
  • Thick, urethane foam insulation loses less than 1/2°F per hour in standby
  • Rugged, dent-resistant plastic outer jacket
  • High flow domestic water connections with no dip tube provides minimal pressure drop
  • Heat Exchanger is removable for cleaning or service
  • Multiple pass design allows high boiler flow with minimal pressure drop

Specs

–
BTU Input:

40000

Material:

316-L Stainless Steel

Capacity (Gallons):

80

Cold Water Inlet (NPTM):

1"

Height (Inches):

66"

Hot Water Outlet (NPTF):

1"

Diameter (Inches):

26"

Weight (lbs):

200 lbs

Warranty:

Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts

Boiler Supply:

3/4"

Boiler Return:

3/4"

Boiler Connection:

NPTM

Color:

Blue

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there any efficiency difference between the single wall and dual wall coils on this versus the DC-80? How does the heat transfer efficiency of both the DC-80 single wall as well as the DC-80DW double wall coils compare to the single wall coil on S-DC-DW2-70R6SW?

Asked by Joel 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to Amtrol's literature, the DW and SW units have the same outputs up to 360,000 BTU boiler output. The information can be found here on page 5 of their brochure : http://s3.pexsupply.com/manuals/1283277050775/38541_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy