Apply to be a TradeMaster!
Main product image of 1-1/2" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)
Magnifying glass
Hover image to zoom

1-1/2" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)

Brand:
Amtrol
SKU:
445-1
Rating:
(0)
Q&A:
(0)
1-1/2" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)
Magnifying glass
Hover image to zoom
$87.12 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1-1/2"
1"1-1/4"1-1/2"2"2-1/2"3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Cast Iron
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Warranty
1 Year Warranty

Description

–
Designed to separate air from water in a closed heating system so that it can be properly vented. Baffles inside the purger cause dissolved air to be separated from the water as it flows through the purger. The elimination of air improves the performance of the system and helps prevent harmful corrosion. Available in 1” through 3” sizes.

Use with 700 Series Automatic Air Vents and Extrol® Expansion Tanks.

Specs

–
Product Type:

Air Scoop

Size:

1-1/2"

Max Pressure (PSI):

125

Material:

Cast Iron

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy